Menu Search
ROYAL PIPE #QLS39036

PVC Ultra Duct Conduit, 3 in. Trade, HQ, 90 Deg Bend, 36 Radius, Plain

SKU # 77255543574
Type: PVC Ultra Duct Conduit
Schedule/​Series: HQ
Bend Degree: 90
Radius: 36
Trade Size: 3 in.
End: Plain

Additional Info: Outside Diameter: 3.24 - 3.25 in.; Wall Thickness: 0.09 - 0.10 in.; Size: 75X900 mm