Menu Search
ROYAL PIPE #REE3590J10

Rigid Conduit, 2 in. Trade, 40 Schedule, 90 Deg, 9.5 in. Radius, Belled End

SKU # 77255598989
Type: Rigid PVC
Schedule/​Series: 40
Bend Degree: 90
Radius: 9.5
Trade Size: 2 in.
End: Belled

PVC Conduit Elbows: Type - Rigid PVC; Schedule/Series - 40; Bend Degree - 90; Radius - 9.5; Trade Size - in - 2; End - Belled; Additional Information - Material: PVC

Additional Info: Material: PVC