Menu Search
PVC Conduit Elbows Rigid PVC 2 in. 45 Deg Standard
ROYAL PIPE #REE3545

Rigid PVC 2 in. 45 Deg Standard

SKU # 77255546280
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Rigid PVC
Schedule/​Series: 40
Bend Degree: 45
Radius: Standard
Trade Size: 2 in.
End: Belled