You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ROYAL PIPE #REE4-48

Rigid PVC 4 in. 90 Deg 48

SKU # 77255546505
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid PVC
Schedule/​Series: 40
Bend Degree: 90
Radius: 48
Trade Size: 4 in.
End: Belled

PVC Conduit Elbows: Type - Rigid PVC; Schedule/Series - 40; Bend Degree - 90; Radius - 48; Trade Size - in - 4; End - Belled