Menu Search
PVC Conduit Elbows Rigid PVC 4 in. 90 Deg Standard

ROYAL PIPE #REE5590

Rigid PVC 4 in. 90 Deg Standard

SKU #77255546420
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Rigid PVC
Schedule/Series: 40
Bend Degree: 90
Radius: Standard
Trade Size: 4 in.
End: Belled