Menu Search
COMMANDER #CIEFSA-4

Entrance Head, 4 in. Trade

SKU # 62253881280
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Service Entrance Head
Trade Size: 4 in.

PVC Conduit Entrance Caps: Type - Service Entrance Head; Trade Size - in - 4; Additional Information - Material: Cast Aluminum, Knockout Size: 1.125 in. Center, 1.125 - 1.750 in.

Additional Info: Material: Cast Aluminum, Knockout Size: 1.125 in. Center, 1.125 - 1.750 in.