(0)

ROYAL PIPE #REJ40

Expansion Joint, 22.25 in., 2-1/2 in.

SKU: 77255544930
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Rigid PVC Expansion Joint
Expansion - in: 22.25
Trade Size: 2-1/2 in.
Description
PVC Conduit Expansion Joints: Type - Rigid PVC Expansion Joint; Expansion - in - 22.25; Trade Size - in - 2-1/2; Additional Information - Contracted Length: 14.25 in.
Additional Info: Contracted Length: 14.25 in.