Menu Search
EATON CROUSE-HINDS SERIES #GUAW24-SA

Conduletâ„¢ Outlet Box with Cover; Explosion-proof; Aluminium; (4) 3/4 in. Hubs

SKU # 78227402137 Manufacturer Series: GUA
Cover Opening Dia.: 2 in.
Hub Size: 3/4 in.
Depth Inside: 2 in.
Type: Conduit Outlet Box with Cover, Explosion-proof
Configuration: GUAW
Material: Aluminium, Copper-free
Hub Quantity: 4 Hubs
Hub Placement: (3) Sides Tee, (1) Bottom
Hub Style: External Hubs
Shape: Round
Plugs: Not applicable, optional sealing cover with plug sold separately
Cover Type: Surface Cover Included
Finish: Natural
Reducers: Not Applicable
Nominal Depth - less cover: 2 in.

Additional Info: Hub Location: (3) Side, (1) Down