Menu Search
ROYAL PIPE #ROB15/10

Round PVC Outlet Box 4.00 in

SKU # 77255545520
Box Type: Round PVC Outlet Box
Diameter: 4 in.
Depth: 2.13 in.
Hubs: 4
Hub Size: 3/4 in.
Cover: Blank
Finish: Gray

Additional Info: Includes: 3/4 - 1/2 in Reducers