Menu Search
ABB INSTALLATION PRODUCTS #48811CC-010

Thomas and Betts Rigid PVC Conduit, 2 Trade, 2.25 in. OD, 10 ft, 35 Lb/100-ft

SKU # 03448112607 Manufacturer Series: DB/2
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Rigid PVC
Trade Size: 2 in.
Outside Diameter: 2.25 in.
Length: 10 ft.
Lb/​100-ft: 35