Menu Search
ROYAL PIPE #RC4001010

Conduit, Non-Metallic, Rigid, 1 in. Trade

SKU # 77255515540
Conduit Type: Rigid PVC
Schedule/​Series: 40
Trade Size: 1 in.
Outside Diameter: 1.315 in.
Length: 10 ft.
Lb/​100-ft: 34
Ft/​Bundle: 100