Menu Search
ROYAL PIPE #RC4002010

Conduit, Non-Metallic, Rigid, 2 in. Trade

SKU # 77255515600
Conduit Type: Rigid PVC
Schedule/​Series: 40
Trade Size: 2 in.
Outside Diameter: 2.375 in.
Length: 10 ft.
Lb/​100-ft: 73
Ft/​Bundle: 50