Menu Search
ROYAL PIPE #RC4003010

Conduit, Non-Metallic, Rigid, 3 in. Trade

SKU # 77255515640
Conduit Type: Rigid PVC
Schedule/​Series: 40
Trade Size: 3 in.
Outside Diameter: 3.5 in.
Length: 10 ft.
Lb/​100-ft: 163
Ft/​Bundle: 10