Menu Search
ROYAL PIPE #RC4006010

Conduit, Non-Metallic, Rigid, 6 in. Trade

SKU # 77255515710
Conduit Type: Rigid PVC
Schedule/​Series: 40
Trade Size: 6 in.
Outside Diameter: 6.625 in.
Length: 10 ft.
Lb/​100-ft: 368
Ft/​Bundle: 10