Menu Search

ROYAL PIPE #RC4001510

Rigid PVC 1-1/2 in., 40

SKU: 77255515580
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Conduit Type: Rigid PVC
Schedule/Series: 40
Trade Size: 1-1/2 in.
Outside Diameter: 1.9 in.
Length: 10 ft.
Lb/100-ft: 55
Ft/Bundle: 50
Description
PVC Conduit: Conduit Type - Rigid PVC; Schedule/Series - 40; Trade Size - in - 1-1/2; OD - in - 1.900; Length - ft - 10; Lb/100-ft - 55; Ft/Bundle - 50