Menu Search
ROYAL PIPE #RC4001520

Rigid PVC 1-1/2 in., 40

SKU # 77255515590
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Rigid PVC
Schedule/​Series: 40
Trade Size: 1-1/2 in.
Outside Diameter: 1.9 in.
Length: 20 ft.
Lb/​100-ft: 55

PVC Conduit: Conduit Type - Rigid PVC; Schedule/Series - 40; Trade Size - in - 1-1/2; OD - in - 1.900; Length - ft - 20; Lb/100-ft - 55