Menu Search
ROYAL PIPE #DU06010

Underground Duct Pipe, 6 in., 6.28 in. OD x 10 ft

SKU # 77255516310
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Underground Duct Pipe
Trade Size: 6 in.
Outside Diameter: 6.28 in.
Length: 10 ft.