Menu Search
THOMAS & BETTS #49009CC-010

Rigid PVC Conduit, 1-1/4 Trade, 1.66 in. OD, 10 ft, 46 Lb/100-ft, 50 Ft/Bundle

SKU # 03448103658
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Rigid PVC
Schedule/​Series: 40
Trade Size: 1-1/4 in.
Outside Diameter: 1.66 in.
Length: 10 ft.
Lb/​100-ft: 46
Ft/​Bundle: 50

PVC Conduit: Conduit Type - Rigid PVC; Schedule/Series - 40; Trade Size - in - 1-1/4; OD - in - 1.66; Length - ft - 10; Lb/100-ft - 46; Ft/Bundle - 50