(0)

THOMAS & BETTS #49011CC-010

Rigid PVC Conduit, 2 Trade, 2.37 in. OD, 10 ft, 73 Lb/100-ft, 50 Ft/Bundle

SKU: 03448103660
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Conduit Type: Rigid PVC
Schedule/Series: 40
Trade Size: 2 in.
Outside Diameter: 2.37 in.
Length: 10 ft.
Lb/100-ft: 73
Ft/Bundle: 50
Description
PVC Conduit: Conduit Type - Rigid PVC; Schedule/Series - 40; Trade Size - in - 2; OD - in - 2.37; Length - ft - 10; Lb/100-ft - 73; Ft/Bundle - 50