Menu Search
ABB INSTALLATION PRODUCTS #10RC-8

Thomas and Betts® Terminal, Ring; Insulated, Extra length; 600V; 12 to 10 AWG; No. 8

SKU # 78621080038 Manufacturer Series: Sta-Kon®
View more versions of this product
Stud Size: #8
Package Quantity: 50 Pack
Terminal Type: Ring Lug
Insulation: Vinyl, Extra Length
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Material: Copper
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V