You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #14RB-516

Thomas and Betts Terminal, Ring; Insulated, Extra length; 600V; 18 to 14 AWG; 5/16 in.

SKU # 78621080079 Manufacturer Series: Sta-Kon®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: 5/16 in.
Package Quantity: 100 Pack
Terminal Type: Ring Lug
Insulation: Vinyl, Extra Length
Conductor Min: 18 AWG
Conductor Max: 14 AWG
Material: Copper
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V