You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Wiring Connectors Small Crimp Terminals and Splices Ring Lugs Thomas and Betts Terminal, Ring; Non-Insulated; 600V; 18 to 14 AWG

ABB INSTALLATION PRODUCTS

Thomas and Betts Terminal, Ring; Non-Insulated; 600V; 18 to 14 AWG

(14 Product Options) Manufacturer Series: Sta-Kon®
  • Terminal Type: Ring Lug
  • Insulation: Non-insulated
  • Conductor Min: 18 AWG
  • Conductor Max: 14 AWG
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Terminal Type: Ring Lug
Insulation: Non-insulated
Conductor Min: 18 AWG
Conductor Max: 14 AWG
Material: Copper, Tin-plated
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 600V