You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
PANDUIT #P12-10HDR-D

Pan-Term Terminal, Heavy Duty Ring; Non-Insulated; 16 to 12 AWG; No. 10

SKU # 07498380281 Manufacturer Series: P Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Package Quantity: 500 Pack
Stud Size: #10
Terminal Type: Heavy Duty Ring Lug
Insulation: Non-insulated
Conductor Min: 16 AWG
Conductor Max: 12 AWG
Material: Copper
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 2000V