(0)

3M #8934-18MMX55M

Bundling-Strapping Tape Polypro Backed Filament/Clear -

SKU: 02120086519
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Bundling-Strapping Tape
Material Color: Polypro Backed Filament/Clear
Grade: General Purpose
Width: 18mm
Length: 55m
Manufacturer Series: Tartan
Description
Packaging Tape: Type - Bundling-Strapping Tape; Material Color - Polypro Backed Filament/Clear; Grade - General Purpose; Width - 18mm; Length - 55m; Additional Information - Thickness: 4 mil; Manufacturer Series - Tartan
Additional Info: Thickness: 4 mil