Menu Search
3M #8934-24MMX55M

Tartan™ Filament Tape, Clear, General Purpose Grade, 60 yd L x 0.94 in. W

SKU # 02120086520
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Filament Tape
Material Color: Clear
Grade: General Purpose
Width: 0.94 in. (24mm)
Length: 60 yd. (55m)
Package: 9 Rolls, Pack

Packaging Tape: Type - Filament Tape; Material Color - Clear; Grade - General Purpose; Width - 0.94 in. (24mm); Length - 60 yd (55m); Package - 9 Rolls, Pack; Additional Information - Thickness: 4 Mil. Backing: Polypropylene Film?; Manufacturer Series - Tartan

Additional Info: Thickness: 4 Mil. Backing: Polypropylene Film?