Menu Search
Packaging Tape Filament Tape, Clear, Industrial Grade, 60 yd L x 0.71 in. W
3M #8981-18MMX55M

Filament Tape, Clear, Industrial Grade, 60 yd L x 0.71 in. W

SKU # 02120088190
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Filament Tape
Material Color: Clear
Grade: Industrial
Width: 0.71 in. (18mm)
Length: 60 yd. (55m)
Package: 48 Rolls, Case

Packaging Tape: Type - Filament Tape; Material Color - Clear; Grade - Industrial; Width - 0.71 in. (18mm); Length - 60 yd (55m); Package - 48 Rolls, Case; Additional Information - Thickness: 4 Mil. Backing: Polypropylene Film?

Additional Info: Thickness: 4 Mil. Backing: Polypropylene Film?