Menu Search
THERMON #FT-1H33

Bundling-Strapping Tape -

SKU # 40008598997
Type: Bundling-Strapping Tape
Length: 33m
Width: 12mm
Grade: General Purpose

Packaging Tape: Type - Bundling-Strapping Tape; Grade - General Purpose; Width - 12mm; Length - 33m; Additional Information - Temperature Rating: 5 degC - 93 degC

Additional Info: Temperature Rating: 5 degC - 93 degC