Menu Search

BRADY #99616

All Purpose Padlock, Aluminum Body, Blue, 1-1/2 in

SKU: 75447399616
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: All Purpose Padlock
Material - Body: Aluminum
Material - Shackle: Steel
Mechanism: Cylinder, 6 Pin
Shackle Length or Clearance: 1-1/2 in
Shackle Diameter: 1/4 in
Color: Blue
Body Width: 1-1/2 in.
Material Specification: Solid Aluminum Body. Chrome-plated Steel Shackle.
Packaging: 1/Pack
Description
Padlocks: Type - All Purpose Padlock; Material - Body - Aluminum; Material - Shackle - Steel; Mechanism - Cylinder, 6 Pin; Shackle Length or Clearance - 1-1/2 in; Shackle Diameter - 1/4 in; Color - Blue; Body Width - 1-1/2 in; Material Specification - Solid Aluminum Body. Chrome-plated Steel Shackle.; Packaging - 1/Pack