Menu Search
BRADY #99617

All Purpose Padlock, Aluminum Body, Green, 1-1/2 in

SKU # 75447399617
Type: All Purpose Padlock
Material - Body: Aluminum
Material - Shackle: Steel
Mechanism: Cylinder, 6 Pin
Shackle Length or Clearance: 1-1/2 in
Shackle Diameter: 1/4 in
Color: Green
Body Width: 1-1/2 in.
Material Specification: Solid Aluminum Body. Chrome-plated Steel Shackle.
Packaging: 1/Pack