Menu Search
Padlocks All Purpose Padlock, Aluminum Body, Orange, 1-1/2 in
BRADY #99619

All Purpose Padlock, Aluminum Body, Orange, 1-1/2 in

SKU # 75447399619
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: All Purpose Padlock
Material - Body: Aluminum
Material - Shackle: Steel
Mechanism: Cylinder, 6 Pin
Shackle Length or Clearance: 1-1/2 in
Shackle Diameter: 1/4 in
Color: Orange
Body Width: 1-1/2 in.
Material Specification: Solid Aluminum Body. Chrome-plated Steel Shackle.
Packaging: 1/Pack