(0)

BRADY #99504

Padlock, Steel, Blue, Steel Shackle, 1/4 in. Dia Shackle, 1-9/16 in. W Body, Cylinder, 5 Pin Mechanism

SKU: 75447399504
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Padlock
Material - Body: Steel
Material - Shackle: Steel
Mechanism: Cylinder, 5 Pin
Shackle Length or Clearance: 3/4 in.
Shackle Diameter: 1/4 in.
Color: Blue
Labelling: Custom Stamping
Body Width: 1-9/16 in.
Material Specification: Reinforced Laminated Steel
Packaging: 1/Pack
Description
Padlocks: Type - Padlock; Material - Body - Steel; Material - Shackle - Steel; Mechanism - Cylinder, 5 Pin; Shackle Length or Clearance - 3/4 in.; Shackle Diameter - 1/4 in.; Color - Blue; Labelling - Custom Stamping ; Body Width - 1-9/16 in.; Material Specification - Reinforced Laminated Steel; Packaging - 1/Pack; Additional Information - Key Style: Keyed Different
Additional Info: Key Style: Keyed Different