Menu Search
BRADY #99516

Padlock, Steel, Orange, Steel Shackle, 1/4 in. Dia Shackle, 1-9/16 in. W Body, Custom Stamping

SKU # 75447399516
Type: Padlock
Material - Body: Steel
Material - Shackle: Steel
Mechanism: Cylinder, 5 Pin
Shackle Length or Clearance: 3/4 in.
Shackle Diameter: 1/4 in.
Color: Orange
Labelling: Custom Stamping
Body Width: 1-9/16 in.
Material Specification: Reinforced Laminated Steel
Packaging: 1/Pack

Additional Info: Key Style: Keyed Different