Menu Search
BRADY #99564

Safety Lockout Padlock, Nonmetallic Body, Green, 1-1/2 in

SKU # 75447399564
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Lockout Padlock
Material - Body: Nonmetallic
Material - Shackle: Steel
Mechanism: Cylinder, 6 Pin
Shackle Length or Clearance: 1-1/2 in
Shackle Diameter: 1/4 in
Color: Green
Labelling: Lockout Labelling
Body Width: 1-1/2 in.
Material Specification: Fiberglass Reinforced Nylon, Non-conductive
Listings: OSHA
Packaging: 1/Pack

Additional Info: Locks come standard with English, French and Spanish language labels