Menu Search
BRADY #143152

Safety Lockout Padlock, Nonmetallic Body, Green, 1 in

SKU # 75447320824
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Lockout Padlock
Material - Body: Nonmetallic
Material - Shackle: Aluminum
Mechanism: Cylinder, 5 Pin
Shackle Length or Clearance: 1 in
Shackle Diameter: 1/5 in
Color: Green
Labelling: Lockout Labelling
Body Width: 1 -1/5 in.
Listings: OSHA
Material Specification: Fiberglass Reinforced Nylon, Non-conductive Body, Spark and Corrosion Resistant Shackle
Packaging: 1/Pack

Additional Info: Keyed Different Style, Locks Comes Standard with English, French and Spanish Language Labels