Menu Search

BRADY #143150

Safety Lockout Padlock, Nonmetallic Body, Red, 1 in

SKU: 75447320822
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Safety Lockout Padlock
Material - Body: Nonmetallic
Material - Shackle: Aluminum
Mechanism: Cylinder, 5 Pin
Shackle Length or Clearance: 1 in
Shackle Diameter: 1/5 in
Color: Red
Labelling: Lockout Labelling
Body Width: 1 -1/5 in.
Listings: OSHA Compliant
Material Specification: Fiberglass Reinforced Nylon, Non-conductive Body, Spark and Corrosion Resistant Shackle
Packaging: 1/Pack
Description
Padlocks: Type - Safety Lockout Padlock; Material - Body - Nonmetallic; Material - Shackle - Aluminum; Mechanism - Cylinder, 5 Pin; Shackle Length or Clearance - 1 in; Shackle Diameter - 1/5 in; Color - Red; Labelling - Lockout Labelling; Body Width - 1 -1/5 in; Listings - OSHA Compliant; Material Specification - Fiberglass Reinforced Nylon, Non-conductive Body, Spark and Corrosion Resistant Shackle; Packaging - 1/Pack; Additional Information - Keyed Different Style, Locks Comes Standard with English, French and Spanish Language Labels
Additional Info: Keyed Different Style, Locks Comes Standard with English, French and Spanish Language Labels