Menu Search
BRADY #99552

Safety Lockout Padlock Nonmetallic Body Red

SKU # 75447399552
Type: Safety Lockout Padlock
Material - Body: Nonmetallic
Material - Shackle: Steel
Mechanism: Cylinder, 6 Pin
Shackle Length or Clearance: 1-1/2 in
Shackle Diameter: 1/4 in
Color: Red
Labelling: Lockout Labelling
Body Width: 1-1/2 in.
Material Specification: Fiberglass Reinforced Nylon, Non-conductive
Listings: OSHA
Packaging: 1/Pack

Additional Info: Locks come standard with English, French and Spanish language labels