Menu Search

IDEAL #44-907

All Purpose Padlock, Steel Body, Red Bumper, 2 in

SKU: 78325044907
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: All Purpose Padlock
Material - Body: Steel
Material - Shackle: Steel
Shackle Length or Clearance: 2 in
Shackle Diameter: 9/32 in
Color: Red Bumper
Body Width: 1-1/2 in.
Material Specification: Lamainated Steel Rustproofed Body. Nickel-plated Steel Shackle.
Description
Padlocks: Type - All Purpose Padlock; Material - Body - Steel; Material - Shackle - Steel; Shackle Length or Clearance - 2 in; Shackle Diameter - 9/32 in; Color - Red Bumper; Body Width - 1-1/2 in; Material Specification - Lamainated Steel Rustproofed Body. Nickel-plated Steel Shackle.