Menu Search
PANDUIT #PSL-8OR

Non-Conductive Lockout Padlock, Aluminum, Orange, Steel Shackle, 0.26 in. Dia, 1-4/7 in. W

SKU # 07498322019
Type: Non-Conductive Lockout Padlock
Material - Body: Aluminum
Material - Shackle: Steel
Mechanism: Cylinder, 6 Pin
Shackle Length or Clearance: 1-1/2 in.
Shackle Diameter: 0.26 in.
Color: Orange
Body Width: 1-4/7 in.

Additional Info: Shackle Type: Long