Menu Search
PANDUIT #PSL-8

Padlock; Lockout; Non-Conductive; Aluminum; Red; 1/4 in. Dia Shackle; 1-4/7 in. W Body

SKU # 07498322015 Manufacturer Series: PSL
RoHS Compliant
Type: Padlock
Material - Body: Vinyl Covered Aluminum
Mechanism: Cylinder, 6 Pin
Shackle Length or Clearance: 1-1/2 in.
Shackle Diameter: 1/4 in.
Color: Red
Body Width: 1-4/7 in.
Packaging: 1/Pack (minimum order)

Additional Info: 45.00 in. H Body, 0.26 in. x 1.50 in. Short Shackle