Menu Search

BELDEN #TRIAD

Cable, 16 AWG, Black Jacket

SKU: 62170392005
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Cable
Conductor Size: 16 AWG
Jacket Color: Black
Description
Paired-Conductor Cable, Shielded: Type - Cable; Conductor Size - 16 AWG; Jacket Color - Black