Menu Search
Paired-Conductor Cable, Shielded Control and Instrumentation Cable Individual & Overall Foil Shield 12-Triad 18 AWG
CABLE - TECK #TR18/12-ALPVC-300V-IS

Control and Instrumentation Cable Individual & Overall Foil Shield 12-Triad 18 AWG

SKU # 62014023512
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Control and Instrumentation Cable
Conductor Count: 12-Triad
Conductor Size: 18 AWG
Shield Type: Individual & Overall Foil Shield
Shield Material: Alum-Polyester 100%
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC, Aluminum Armor
Jacket Color: Chrome
Insulation: PVC
Rating: ACIC
Conductor Strands: 7 x 26
Nominal OD: 1.400" (35.60mm)
Temperature Rating: 221°F (105°C)
Length: 305m
Approval Listings: CSA Type FT4

Additional Info: Instrumentation Cable. Individual Beldfoil and Polyester Isolation Tape, Overall Beldfoil Shield, Drain Wires. Temperature Rating: -40 to 105degC (dry), 75degC (wet)