Menu Search
SOUTHWIRE #72325-Y6-23

Plenum Wire, 4 Pair, 22 AWG

SKU # 62028470012
Type: Plenum Cable
Conductor Count: 4 Pair
Conductor Size: 22 AWG
Shielded: STP

Paired-Conductor Cable, Shielded: Type - Plenum Cable; Conductor Count - 4 Pair; Conductor Size - 22 AWG