(0)

MISC- VWXYZ MISC VND #33H1601

Control and Instrumentation Cable Overall Foil Shield 1-Pair 16 AWG

SKU: 62026495013
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Specifications
Type: Control and Instrumentation Cable
Conductor Count: 1 Pair
Conductor Size: 16 AWG
Shield Type: Overall Foil Shield
Shield Material: Alum-Polyester 100%
Conductor Material: Stranded Bare Copper
Voltage: 300V
Jacket Material: PVC, Aluminum Armor
Nominal OD: 0.660" (16.09mm)
Length: 305m
Description
Paired-Conductor Cable, Shielded: Type - Control and Instrumentation Cable; Conductor Count - 1-Pair; Conductor Size - 16 AWG; Shield Type - Overall Foil Shield; Shield Material - Alum-Polyester 100%; Conductor Material - Str Bare Cu; Voltage - 300V; Jacket Material - PVC, Aluminum Armor; Nominal OD - 0.660" (16.09mm); Length - meters - 305m