Menu Search
PROVO LTD/LTEE #PROVO

Shielded Twisted Pair Cable Foil Shield 4 22 AWG

SKU # 78575298984

Paired-Conductor Cable, Shielded: Type - Shielded Twisted Pair Cable; Conductor Count - 4; Conductor Size - 22 AWG; Shield Type - Foil Shield; Shield Material - Aluminum 100 Percent; Conductor Material - Str Tinned Cu; Jacket Material - PVC; Jacket Color - Grey ; Insulation - PVC; Temperature Rating - 105 deg C; Approval Listings - CSA Flame Test: FT4; Additional Information - Str Tinned Cu Drain Wire

Additional Info: Str Tinned Cu Drain Wire