Menu Search
Paired-Conductor Cable, Unshielded Communication and Control Cable 2 22 AWG
PROVO LTD/LTEE #PROVO

Communication and Control Cable 2 22 AWG

SKU # 78575298983
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Communication and Control Cable
Conductor Count: 2
Conductor Size: 22 AWG
Conductor Type: Str Tinned Copper
Jacket Material: PVC
Jacket Color: Gray
Insulation: PVC
Jacket Rating: FT4
Temperature Rating: -20 to 105 Degree C

Paired-Conductor Cable, Unshielded: Type - Communication and Control Cable; Conductor Count - 2; Conductor Size - 22 AWG; Conductor Type - Str Tinned Cu; Jacket Material - PVC; Jacket Color - Gray; Insulation - PVC; Jacket Rating - FT4; Temperature Rating - -20 to 105 deg C