(0)

PROVO LTD/LTEE #9162B

Speaker Cable 1-Pair 16 AWG

SKU: 78575291986
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Specifications
Type: Speaker Cable
Conductor Count: 1 Pair
Conductor Size: 16 AWG
Conductor Type: Str Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Light Green
Insulation: PVC
Jacket Rating: CMG
Conductor Strands: 26 x 30
Nominal OD: 0.228 in. (5.79 mm)
Approval Listings: CSA FT4
Description
Paired-Conductor Cable, Unshielded: Type - Speaker Cable; Conductor Count - 1-Pair; Conductor Size - 16 AWG; Conductor Type - Str Bare Cu; Voltage - 300V; Jacket Material - PVC; Jacket Color - Light Green; Insulation - PVC; Jacket Rating - CMG; Conductor Strands - 26 x 30; Nominal OD - 0.228 in. (5.79 mm); Approval Listings - CSA FT4; Additional Information - Jacket Thickness : 0.025 in.
Additional Info: Jacket Thickness : 0.025 in.