Menu Search
SOUTHWIRE #51115-X6-09

Electronic Wire, 2-Pair, 16 AWG, 300V, 0.203 in. OD, 1000 ft L, PVC Gray Jacket

SKU # 62028451115
RoHS Compliant
Type: Communications and Control Cable
Conductor Type: Str Bare Copper
Conductor Count: 2 Pair
Conductor Size: 16 AWG
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Jacket Rating: CMR
Insulation: PVC
Conductor Strands: 19/0.0117 in.
Nominal OD: 0.203 in. (5.16 mm)
Temperature Rating: -20 to 60 Degree C (-4 to 140 Degree F)
Length: 1000 ft. (305m)
Shielded: UTP
Package: Box
Approval Listings: NEC, (UL) Type CMR, CL3R, c(UL) Type CMG, FT4

Additional Info: Jacket Thickness : 0.017 in.