Menu Search
BELDEN #84510081000

Audio Cable, 1-Pair, 22 AWG, 7x30 Str, 300 V

SKU # 62170388745
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Audio and Instrumentation Cable
Conductor Type: Stranded
Conductor Count: 1 Pair
Conductor Size: 22 AWG
Conductor Material: Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Jacket Rating: CMR
Insulation: Polypropylene
Conductor Strands: 7x30 Str
Nominal OD: 0.13 in.
Temperature Rating: -20° to +75°C
Length: 1000 ft.
Shielded: STP
Shield Type: Beldfoil®
Shield Material: 100% Aluminum Polyester
Package: 1000 ft./Crate Reel
Approval Listings: UL-1666, CE-marked, IEC-60332-1-2