Menu Search
BELDEN #129463

Coaxial Cable, 1-Pair C, 20 AWG, Str Tinned Cu, 300V, 0.541 in. OD, Foil and Braid Shield

SKU # 62170398881
RoHS Compliant
Type: Coaxial Cable
Conductor Count: 1 Pair
Conductor Size: 20 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Insulation: Polyethylene
Rating: CL2, CM
Conductor Strands: 7 x 28
Nominal OD: 0.541 in. (13.74mm)
Temperature Rating: 60°C
Shielded: STP
Shield Type: Foil and Braid Shield
Shield Material: Alum-Polyester 100 Percent Foil and Tinned-Cu 65 Percent Braid
Approval Listings: NEC Type CL2, CM, CEC Type CM, AWM Type UL Style 2464

Paired-Conductor Cable, Shielded: Type - Coaxial Cable; Conductor Count - 1-Pair; Conductor Size - 20 AWG; Shield Type - Foil and Braid Shield; Shield Material - Alum-Polyester 100 Percent Foil and Tinned-Cu 65 Percent Braid; Conductor Material - Str Tinned Cu; Voltage - 300V; Jacket Material - PVC; Insulation - Polyethylene; Rating - CL2, CM; Conductor Strands - 7 x 28; Nominal OD - 0.541 in. (13.74mm); Temperature Rating - 60 deg C; Approval Listings - NEC Type CL2, CM, CEC Type CM, AWM Type UL Style 2464