Menu Search
BELDEN #8761-060U1000

Electronic Cable, 2C, 22 AWG, 7x30 Str, 300 VAC

SKU # 62170399996
RoHS Compliant
Type: Electronic Cable
Conductor Count: 2
Conductor Size: 22 AWG
Conductor Material: Tin Plated Copper
Voltage: 300V AC
Jacket Material: PVC
Jacket Color: Chrome
Jacket Rating: CM
Insulation: Polyethylene
Conductor Strands: 7x30 Str
Nominal OD: 0.18 in.
Temperature Rating: -20° to +60°C
Length: 1000 ft.
Shielded: STP
Shield Type: Beldfoil®
Shield Material: 100% Aluminum/Polyester Tape
Approval Listings: UL-1685, CSA FT1, NEC 800, ISO/IEC-60332-1-2